Makita Gerinda Tangan GA 4030 Slim Body 4inch 720W 1unit
Rp949.900
Persediaan
Spesifikasi Produk
| Model Number | GA 4030 |
|---|---|
| Unit | 1unit |
| Abbrasive Disc (mm) | 100 |
| No Load Speed (rpm) | 11000 |
| Type | Slim Body |
| Depressed Center Wheel (mm) | 100 |
| Diamond Wheel (mm) | 100 |
| Feature | Switch besides |
| Power (W) | 720 |
| Wheel Diameter (inch) | 4 |
| Depressed Center Wheel (inch) | 4 |
| Diamond Wheel (inch) | 4 |
| Abbrasive Disc (inch) | 4 |
| Wheel Diameter (mm) | 100 |
| Berat (Kg) | 2.4 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 09 January 2026 |
Informasi Produk
Description
Makita new GA4030 has the smallest barrel grip and are the most lightweight angle grinders in their class on the market. Makita has shown once again how to take a industry leading tool and refine it to make it better. This grinder incorporate labyrinth construction and zig-zag varnish to seal and protect the motor and bearings from dust and debris, which Makita has established as an industry standard for Best-in-class angle grinders. Equipped with a barrel grip of only 2-1/4, a side handle positioned at an increased 20 angle, and weighing 3.1 lbs. these angle grinders improve not only comfort but control for the user. These new 4 inch angle grinder is ideal for many trades and applications including but not limited to weld smoothing, surface preparation, and cutting material.
Feature
Small circumference barrel grip and ergonomically designed side grip angle for easy handling. Labyrinth construction protects all ball bearings from dust and debris. High quality motor with excellent heat-resistance. Small gear housing provides
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||