Makita Mesin Bor Beton 2 Kecepatan HP 2050 20mm-720W 1unit
Rp3.099.900
Persediaan
Spesifikasi Produk
| Model Number | HP 2050 |
|---|---|
| Unit | 1unit |
| Kecepatan Pukulan | Hi: 0 - 58.000 ipm, Lo: 0 - 24.000 ipm |
| Iron Capacity (mm) | 8-13 (Hi-Lo) |
| Concrete Drill Capacity (mm) | 20 |
| No Load Speed (rpm) | Hi: 0 - 2.900 , Lo: 0 - 1.200 |
| Electrical Power (W) | 720 |
| Wood Drill Capacity (mm) | 25 (Hi), 40 (Lo) |
| Berat (Kg) | 4.2 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 09 January 2026 |
Informasi Produk
Description
The Makita 3/4inch Hammer Drill is powered by a 6.6 AMP motor that is engineered for the most demanding applications. The HP2050 features a torque-limiting clutch that disengages automatically if the bit binds, and a positive-stop mode selector that helps prevent accidental mode disengagement. Additional features include less weight (only 5.6 lbs.), a large trigger switch, and an ergonomic rubberized grip for increased comfort.
Power : 6.6 AMP motor with less weight (5.6 lbs.).
Versality : 2-mode operation for rotation Only or hammering with Rotation.
Capacity : 2-speed, variable speed (0-1.200 & 0-2.900 RPM) with variable speed control dial.
Durability : Built-in clutch reduces gear damage by disengaging gears if bit binds.
Includes : Includes-chuck key, side handle, depth gauge and case.
Power : 6.6 AMP motor with less weight (5.6 lbs.).
Versality : 2-mode operation for rotation Only or hammering with Rotation.
Capacity : 2-speed, variable speed (0-1.200 & 0-2.900 RPM) with variable speed control dial.
Durability : Built-in clutch reduces gear damage by disengaging gears if bit binds.
Includes : Includes-chuck key, side handle, depth gauge and case.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan