BOSCH Wet Battery SD Mega Power (Aki Basah) DC NS60LS 45Ah 1unit

#Nomor SKU S000050780
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number DC NS60LS
Unit 1unit
Length (mm) 238
Total Height (mm) 227
Dimension (LxWxH) (mm) 238x129x227
Terminal Type A
Cell Layout -
Bottom Hold-Down Configuration (BHD) ВО
Width (mm) 129
2nd Short Code NS60LS
Capacity (20hr) (Ah) 45
CCA (Amps) (@ -18C) (BCI/SAE) 320
Main Short Code 46B24LS
Group Size B24
Bosch PN 0092S37035
Norm JIS
RC (minute) 56
Berat (Kg) 5.0
Tanggal Produk Terdaftar 25 October 2016
Terakhir Diperbaharui 19 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable Power Supply with Low Maintenance
Bosch SD Mega Power batteries meet the demands of both passenger and commercial vehicles which require water top-ups during their service life. Depending on the operation profile, its optimized design offers users an economical solution for vehicles with low electrical demand.
- Long service life with low maintenance
- Enhanced safety with flame arrestor to prevent internal combustion
- Optimized to the highest standard for dry-charged technology
- Enveloped separator reduces internal resistance, maximizing discharging output
Fitur
Performa optimal.
Menggunakan teknologi Calcium-Hibrida untuk tenaga cranking yang tinggi.
Umur pakai yang lama.
Material aktif yang disempurnakan untuk daya tahan maksimum dan mudah dalam perawatan.
Daya tahan yang tinggi.
Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial.
Jaminan keamanan.
Kemasan baru thermoplastic yang lebih modern dan aman serta ramah lingkungan.
Feature
Long Service Life
• Enhanced active materials for higher endurance and maximum durability
Low Internal Resistance
• Special grid design promotes faster recharging and reliable starting power in all road conditions
• Enveloped separator for lower internal resistance which enables faster recharging and higher performance
Optimal Performance
• Optimized design enhances corrosion resistance and reduces self discharge rate
Assured Safety
• Special sealed cover design prevents acid leakage and external sparks
• Customized frame arrestor prevents inflow of outside sparks
• Enveloped separator to prevent internal short circuit between
positive and negative plates

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan