BOSCH Wet Battery SD Mega Power (Aki Basah) DC NS40ZL 35Ah 1unit
Rp959.900
Persediaan
Spesifikasi Produk
| Model Number | DC NS40ZL |
|---|---|
| Unit | 1unit |
| Length (mm) | 187 |
| Total Height (mm) | 227 |
| Dimension (LxWxH) (mm) | 187x127x227 |
| Terminal Type | B |
| Cell Layout | - |
| Bottom Hold-Down Configuration (BHD) | 8 |
| Width (mm) | 127 |
| 2nd Short Code | NS40ZL |
| Capacity (20hr) (Ah) | 35 |
| CCA (Amps) (@ -18C) (BCI/SAE) | 270 |
| Main Short Code | 36B20L |
| Group Size | B20 |
| Bosch PN | 0092S37031 |
| Norm | JIS |
| RC (minute) | 39 |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 25 October 2016 |
| Terakhir Diperbaharui | 19 January 2026 |
Informasi Produk
Description
Reliable Power Supply with Low Maintenance
Bosch SD Mega Power batteries meet the demands of both passenger and commercial vehicles which require water top-ups during their service life. Depending on the operation profile, its optimized design offers users an economical solution for vehicles with low electrical demand.
- Long service life with low maintenance
- Enhanced safety with flame arrestor to prevent internal combustion
- Optimized to the highest standard for dry-charged technology
- Enveloped separator reduces internal resistance, maximizing discharging output
Bosch SD Mega Power batteries meet the demands of both passenger and commercial vehicles which require water top-ups during their service life. Depending on the operation profile, its optimized design offers users an economical solution for vehicles with low electrical demand.
- Long service life with low maintenance
- Enhanced safety with flame arrestor to prevent internal combustion
- Optimized to the highest standard for dry-charged technology
- Enveloped separator reduces internal resistance, maximizing discharging output
Fitur
Performa optimal. Menggunakan teknologi Calcium-Hibrida untuk tenaga cranking yang tinggi.
Umur pakai yang lama.
Material aktif yang disempurnakan untuk daya tahan maksimum dan mudah dalam perawatan.
Daya tahan yang tinggi.
Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial.
Jaminan keamanan.
Kemasan baru thermoplastic yang lebih modern dan aman serta ramah lingkungan.
Feature
Long Service Life• Enhanced active materials for higher endurance and maximum durability
Low Internal Resistance
• Special grid design promotes faster recharging and reliable starting power in all road conditions
• Enveloped separator for lower internal resistance which enables faster recharging and higher performance
Optimal Performance
• Optimized design enhances corrosion resistance and reduces self discharge rate
Assured Safety
• Special sealed cover design prevents acid leakage and external sparks
• Customized frame arrestor prevents inflow of outside sparks
• Enveloped separator to prevent internal short circuit between
positive and negative plates
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/BOSCH%20Wet%20Battery%20SD%20Mega%20Power%20(Aki%20Basah)%20DC%20NS40ZL%2035Ah%201unit/S000050776-2.jpg)