TRUSCO TE Type Touch Tube (Selang) TEN-6-10-GN Green 1roll
Rp219.900
Persediaan
Spesifikasi Produk
| Model Number | TEN-6-10-GN |
|---|---|
| Unit | 1roll |
| Inner Diameter x Outside Diameter (phi mm) | 4.0 x 6 |
| Body Material | Polyurethane |
| Maximum Working Pressure | 0.8MPa (compressed air ), 0.3MPa (water ) |
| Operating Temperature Limits | -5 to 60°C (compressed air), 0 to 40°C (water) |
| Outside Diameter x Inside Diameter (phi mm) | 6 x 4 |
| Weight (g) | 190 |
| Total Length (m) | 10 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 04 October 2016 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Excellent in water resistance and oil resistance. Excellent in flexibility, very small bending radius, and easy to handle. Because cut marks are displayed at 1m intervals, useful for cutting work.
Feature
- Excellent water and oil resistance.- Excellent flexibility, very small bend radius and easy handling.
- Cut marks and remaining amount are displayed at 1m intervals, which is convenient for cutting work.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/TRUSCO%20TE%20Type%20Touch%20Tube%20(Selang)%20TEN-6-10-GN%20Green%201roll/S000048330-1.jpg)