TRUSCO TE Type Touch Tube (Selang) TEN-4X2.5-10-R Red 1roll

#Nomor SKU S000048323
Wishlist
Rating:
100% of 100
(1)
Rp129.900
Persediaan

Spesifikasi Produk

Model Number TEN-4X2.5-10-R
Unit 1roll
Inner Diameter x Outside Diameter (phi mm) 2.5 x 4
Body Material Polyurethane
Maximum Working Pressure 0.8MPa (compressed air ), 0.3MPa (water )
Operating Temperature Limits -5 to 60°C (compressed air), 0 to 40°C (water)
Outside Diameter x Inside Diameter (phi mm) 4 x 2.5
Weight (g) 90
Total Length (m) 10
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 October 2016
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent in water resistance and oil resistance. Excellent in flexibility, very small bending radius, and easy to handle. Because cut marks are displayed at 1m intervals, useful for cutting work.
Feature
- Excellent water and oil resistance.
- Excellent flexibility, very small bend radius and easy handling.
- Cut marks and remaining amount are displayed at 1m intervals, which is convenient for cutting work.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk