GEDORE Punch Set TPO8S 1set

#Nomor SKU S000047647
Wishlist
Rp409.900
Persediaan

Spesifikasi Produk

Model Number TPO8S
Unit 1set
Mass (kg) 0.31
Material Carbon steel
Set Items 3, 4, 5, 6, 7, 8, 9, 10mm
Purpose of Use Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
Berat (Kg) 0.3
Tanggal Produk Terdaftar 04 October 2016
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cuts well because the blade edges are made thin Shape that easily produces scraps Convenient for storage and management as frequently used sizes are collected up Sharpness and cost are compatible at high level by the special quenching process.
Warning
Can not be used for drilling metal Dimensional errors are somewhat caused by the material and the thickness of the material to be cut.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan