TRUSCO Quarter Level LQ95 1set

#Nomor SKU S000046288
Wishlist
Rating:
100% of 100
(1)
Rp369.900
Persediaan

Spesifikasi Produk

Model Number LQ95
Unit 1set
Dimensions (mm) 95 x 95 x 30
Measuring Range 0 to 90 Degree
Minimum Value (degree) 1
Weight (g) 120
Precision +/- (until 5degree +/-to fall) 0.5 degree
Purpose of Use For horizontal, vertical and inclination measurements of angle structures.
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 October 2016
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Because the vibration of the pointer is small, it is easy to read, it is not affected by normal temperature/humidity/wind etc. Compact, lightweight type, convenient to carry and can be used for long time. It is especially convenient for steel iron frame structure because it has a magnet.
Feature
- It is easy to read because there is little vibration of the pointer, and it is not affected by normal temperature, humidity and wind.
- Since it has a magnet, it is especially useful for steel structures.
- Compact and lightweight, convenient for carrying.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk