TRUSCO Circle Cutter TCC125A 1set

#Nomor SKU S000045635
Wishlist
Rp489.900
Persediaan

Spesifikasi Produk

Model Number TCC125A
Unit 1set
Accessories Iron for Blade (TCC-125KA) x 1 sheet, 3mm hex Wrench
Cutting Range (mm) 25 - 125
Dimension F (mm) phi 5.5
Dimension G (mm) Opposite Side 7
Dimensions a (mm) 23
Dimensions b (mm) 11.5
Dimensions c (mm) 35
Dimension D (mm) 37
Dimensions e (mm) 80
Material Body: S45C Blade Part: SKH-51 Drill Part: High-Speed Steel
Shaft diameter Three Groove 10mm
Weight (g) 191
Purpose of Use Work material: Thin iron plate (up to 1.5mm), veneer plate (up to 3mm), plastic, aluminum plate (up to 1.2mm), brass plate, acrylic (up to 6.3mm).
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 October 2016
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used over a wide range from wood to iron plate. To accommodate a wide range of tools, the shank part adopts a two-step shape (10/13mm). Drilling with large holes can be done with electric drill/drilling machines.
Feature





Can be used for a wide range of purposes, from wood to iron plate. Can be used with a wide variety of machines, shank is shaped in 2 stages (10 and 13mm). Can drill large holes with electric drill or drill press.









Use




Work m

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan