TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang) TTG22 1set

#Nomor SKU S000045537
Wishlist
Rating:
100% of 100
(1)
Rp769.900
Persediaan

Spesifikasi Produk

Model Number TTG22
Unit 1set
Blade Thickness (mm) 2.1
Effective Length (mm) 5
Material Blade: Carbide Chip Center Drill: Cobalt High Speed Steel
M Code 37285437
Berat (Kg) 0.4
Tanggal Produk Terdaftar 04 October 2016
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
Feature
Representative hole saw with tip. Ideal for drilling holes in steel sheet or stainless steel. Effective cutting ability is 5mm (TTG14 is 4mm). Low speed recommended when using electric drill and diameter is 40 or more.
Use
Stainless

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk