Pemindai radar intuitif untuk hampir semua material
Pengukuran titik menyediakan pendeteksian yang akurat pada permukaan yang sempit
Pencari titik pusat menyediakan panduan visual untuk mengidentifikasi lokasi yang akurat secara jelas pada pusat objek
Dual Power Source memungkinkan penggunaan dengan baterai Li-ion 12 V atau dengan baterai alkalin standar
BOSCH Detector D-tect 120 Professional 12V 1unit
Rp4.599.900
Persediaan
Spesifikasi Produk
| Model Number | D-tect 120 |
|---|---|
| Unit | 1unit |
| Seen | Place view |
| Approximate Automatic Deactivation (minute) | 5 |
| Bosch Radar Technology | Yes |
| Power Supply (V) | 12 Li-ion or 4 x 1.5 LR6 (AA) |
| Accuracy (mm) | ±10 (plus use dependent deviation) |
| Wall Type | Beton, Drywall, Universal |
| Additional Functions | Dual Power (10.8 V/4 x 1.5 V LR6 AA); Center point finder with object direction indicator |
| Detectable Objects | magnetic metals (e.g. iron), non-magnetic metals (e.g. copper), electrically charged cables, non-electrically charged cables, water-filled plastic pipes, wooden substructures |
| Material Identification | An electrified cable |
| Maximum Detection Depth (mm) | 120 (metal), 120 (non-magnetic metal), 600 (live cable), 38 (wood) |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 30 September 2016 |
| Terakhir Diperbaharui | 21 August 2025 |
Informasi Produk
Deskripsi
Description
Intuitive radar scanner for almost all materials
Spot measurement provides accurate detection on narrow surfaces
Centre finder offers visual guidance, to clearly identify the precise location of the object's centre
Dual Power Source allows for use with a 12 V Li-ion battery or with standard alkaline batteries
Product Highlights
The professional D-tect 120 detector is an intuitive radar scanner developed for almost any material. Spot metering provides accurate detection on narrow surfaces while the center spot finder shows the accurate location of the center of the object. In addition, Dual Power Source technology allows use with 12 V Li-ion batteries or standard alkaline batteries.
Equipment & Application
It is suitable for a variety of skill disciplines to locate water-filled pipes and cables and to avoid drilling errors when performing carpentry, plumbing, electrical and HVAC applications.
Additional information
The D-tect 120 Professional offers a simple user interface with three clear selection buttons for various application settings and is capable of detecting objects at a depth of up to 12 cm. Audio and visual signals notify the user when objects are detected on the wall.
Spot measurement provides accurate detection on narrow surfaces
Centre finder offers visual guidance, to clearly identify the precise location of the object's centre
Dual Power Source allows for use with a 12 V Li-ion battery or with standard alkaline batteries
Product Highlights
The professional D-tect 120 detector is an intuitive radar scanner developed for almost any material. Spot metering provides accurate detection on narrow surfaces while the center spot finder shows the accurate location of the center of the object. In addition, Dual Power Source technology allows use with 12 V Li-ion batteries or standard alkaline batteries.
Equipment & Application
It is suitable for a variety of skill disciplines to locate water-filled pipes and cables and to avoid drilling errors when performing carpentry, plumbing, electrical and HVAC applications.
Additional information
The D-tect 120 Professional offers a simple user interface with three clear selection buttons for various application settings and is capable of detecting objects at a depth of up to 12 cm. Audio and visual signals notify the user when objects are detected on the wall.
Fitur
Detektor dengan sumber daya ganda kompatibel dengan baterai 10.8V Li-ion atau baterai alkaline untuk fleksibilitas. Tambahan penggunaan yang intuitif dan hasil mudah dipahami karena 'traffic light' LED peringatan.
Deteksi diandalkan berbohong dalam benda hingga 120mm mendalam.
Teknologi radar frekuensi tunggal untuk kinerja deteksi yang handal pada semua jenis bahan.
Tidak memerlukan kalibrasi.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||