UHU Lem Stik 40g 1pc
Rp35.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (g) | 40 |
| Acid Free | Yes |
| Chemical Base | Modified starch |
| Color | White; Transparent (After curing/drying) |
| Consistency | Wax-like mass |
| Drying Time (s) | 45 |
| PH Value | Approx. 10.5 |
| Solvent Free | Yes |
| Washable | Yes |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 11 November 2013 |
| Terakhir Diperbaharui | 10 December 2025 |
Informasi Produk
Description
The well-known glue stick "Made in Germany" with a unique screw cap that prevents the glue from drying out. The glue formula consists of 98 % natural ingredients (including water) and is solvent free. Glues strong, fast and durable, glides smoothly, is highly efficient and of course cold washable.
Warning
HANDLINGBEFORE USE
Surface Requirements:
Materials to be glued must be clean, dry and free from dust and grease. One of both surfaces must be absorbent.
DURING USE
Directions For Use:
UHU stic is applied with light pressure onto the materials to be glued. The parts are put together immediately after applying the glue.
AFTER USE
Stains/Residue:
UHU stic can be easily washed out with cold water.
Sorage Conditions:
Store in a dry, cool and frost-free place.
Feature
Glues fast, strong and durableHighly efficient and cold washable
Solvent free glue formula with 98 % natural ingredients (incl. water)
Screw cap prevents glue from drying out
Use
SUITABLE FOR:Suitable for glueing paper, cardboard, photos, Styrofoam® (expanded polystyrene), labels, textiles, etc.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||