Baygon anti nyamuk, lalat & kecoa diformulasikan khusus untuk mengendalikan nyamuk Aedes aegypti, Culex quinquefasciatus, lalat Musca domestica dan kecoa Blatella germanica, periplaneta americana secara efektif dan cepat.
Petunjuk Pengunaan: Kocok sebelum digunakan! Arahkan semprotan jauh dari wajah kemudian tekan tombol., pegang kemasan setegak mungkin. Semprotkan Baygon ke dalam ruangan atau permukaan yang sering dilalui dan dihinggapi oleh nyamuk, lalat dan kecoa.Untuk mendapatkan daya kerja tahan lama, tutuplah ruangan selama 15-20 menit dan jangan bersihkan dari bekas semprotannya. Agar bekerja dengan sempurna, bersihkan tempat persembunyian dan tempat berkembang biakna nyamuk, lalat dan kecoa.
Keunggulan:
- Membunuh seranggaa bahkan nyamuk yang tersembunyi
- Daya krja tahan lama dengan aroma segar.
Bahan Aktif: d-fenotrin 0.125%, praletrin 0.100%, bahan tambahan 99.775%
No. Pendaftaran RI 3409/4-2009/T
KEMENKES RI PKD 30702210173
Baygon Semprotan Anti Nyamuk, Lalat dan Kecoa Citrus Fresh Scent 750ml 1pc
Rp57.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Scent | Citrus Fresh |
| Volume (ml) | 750 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 17 December 2012 |
| Terakhir Diperbaharui | 12 December 2025 |
Informasi Produk
Deskripsi
Description
Baygon Anti Mosquitoes, flies & cockroaches is formulated to control Aedes aegypti, CUlex quinquefasciatus mosquitoes, Musca domestica flies, Blatella germanica, and Periplaneta americana cockroaches, fast & effective.
Benefit:
- Kills insect and even hidden mosquitoes
- Gives long lasting control with fresh scent
Usage: Shake before using. Point spray nozzle away from face and press button, holding container as upright as possible. Spray baygon where mosquitoes, flies and cockroaches congregate or pass. For a long lasting effect, keep the room closed for 15-20 minutes and do not wash off Baygon residue. For best protection ensure that places prone to mosquitoes and insect breeding are kept clean. To control cockroaches birth, spray directly into cockroaches nest, usually found in dark and humid place.
Active ingredients: d-phenothrin 0.125%, prallethrin 0.100%, d-allethrin 0.100%, inert ingredients 99.775%.
No. Reg. RI 3409/4-2009/T
KEMENKES RI PKD 30702210173
Benefit:
- Kills insect and even hidden mosquitoes
- Gives long lasting control with fresh scent
Usage: Shake before using. Point spray nozzle away from face and press button, holding container as upright as possible. Spray baygon where mosquitoes, flies and cockroaches congregate or pass. For a long lasting effect, keep the room closed for 15-20 minutes and do not wash off Baygon residue. For best protection ensure that places prone to mosquitoes and insect breeding are kept clean. To control cockroaches birth, spray directly into cockroaches nest, usually found in dark and humid place.
Active ingredients: d-phenothrin 0.125%, prallethrin 0.100%, d-allethrin 0.100%, inert ingredients 99.775%.
No. Reg. RI 3409/4-2009/T
KEMENKES RI PKD 30702210173
Peringatan
- Gramasi dan kemasan Produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.Warning
Keep in safe place and away from childrens and pets.Precaution: Avoid contact with skin, eyes or other mucous membranes. Do not inhale. Do not apply to humans, pets, foodstuffd, dishesor utensils. Remove pets and birds and cover aquariums. Wash thoroughly with soap and water after handling. Beware of high pressure content! Exposure to temperatures above 54celcius may causebursting. Do not forcibly open, puncture or damage the container. Do not use or store near heat or open flame. Do not spr
- Product grammage and packaging may change at any time following the latest packaging.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||