AS ONE Twin pH Meter II LAQUAtwin Waterproof AS-pH Series

Sebelum PPN:
Rp8.499.900
Spesifikasi
AS ONE Part Number66-0041-85
Blue Light Blocking RateAbout 48%
Included AccessoriesMagnet x 4
Ratio1920x1080
Size (inch)14
SpecificationEliteBook 640 G10/CT Notebook PC 14 1920x1080
Suitable ModelHP EliteBook 640 G10/CT Notebook PC 2023 Edition
Surface Hardness3~4H
Transmittance (%)70(±5)
UV Shading Rate (%)0.99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Droplet measurement is possible with minute sample volumes (0.1 mL and above).
A variety of measurements are possible, including dropping, immersion, scooping, and wiping (when using the included sampling sheet).
Equipped with a backlit LCD, it allows you to check the measurement values even in dark places.
By integrating the glass electrode, reference electrode, and temperature sensor into a space of approximately 1 mm and employing the same principle as laboratory glass electrodes, highly reliable measurements are possible.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
Droplet measurement is possible with minute sample volumes (0.1 mL and above).
A variety of measurements are possible, including dropping, immersion, scooping, and wiping (when using the included sampling sheet).
Equipped with a backlit LCD, it allows you to check the measurement values even in dark places.
By integrating the glass electrode, reference electrode, and temperature sensor into a space of approximately 1 mm and employing the same principle as laboratory glass electrodes, highly reliable measurements are possible.

Ulasan Produk

Tidak ada ulasan