AS ONE Twin COND Meter II Plus

Sebelum PPN:
Rp7.699.900
Spesifikasi
AS ONE Part Number66-0041-86
Blue Light Blocking RateAbout 48%
Included AccessoriesMagnet x 4
Ratio1920x1080
Size (inch)14
SpecificationEliteBook 640 G9 Notebook PC 14 1920x1080
Suitable ModelHP EliteBook 640 G9 Notebook PC 2023 Edition
Surface Hardness3~4H
Transmittance (%)70(±5)
UV Shading Rate (%)0.99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LAQUAtwin electrical conductivity meter is capable of TDS conversion measurements.
A new 4-pole sensor has been adopted. This makes it less susceptible to electrode contamination and enables stable measurements.
Because it uses a drop-measurement method onto a flat sensor, it is possible to measure even minute sample volumes (0.12 mL or more).
Equipped with a backlit LCD, allowing you to check measurements even in dark places.
A compact, dedicated case that can also hold the standard solution is included. It is suitable for both storage and transport.
Reliable waterproof and dustproof construction (equivalent to IP67)
*Conventional sensors (S070, 1-3020-31) and processing solutions (514-20, 65-0509-39) cannot be used.
*For multi-point calibration, standard solutions are sold separately.
Warning
*Conventional sensors (S070, 1-3020-31) and processing solutions (514-20, 65-0509-39) cannot be used.
*For multi-point calibration, standard solutions are sold separately.
Feature
The LAQUAtwin electrical conductivity meter is capable of TDS conversion measurements.
A new 4-pole sensor has been adopted. This makes it less susceptible to electrode contamination and enables stable measurements.
Because it uses a drop-measurement method onto a flat sensor, it is possible to measure even minute sample volumes (0.12 mL or more).
Equipped with a backlit LCD, allowing you to check measurements even in dark places.
A compact, dedicated case that can also hold the standard solution is included. It is suitable for both storage and transport.
Reliable waterproof and dustproof construction (equivalent to IP67)

Ulasan Produk

Tidak ada ulasan