Sanhua Housing Filter Drier HTG A96s

Sebelum PPN:
Rp1.299.900 - Rp1.699.900
Spesifikasi
Ambient Temperature Range (°C)-30 to 55
Applicable forApplicable for All Common HCFC and HFC, HFO Refrigerants such as: R22, R134a, R404A, R407C, R410A, R507, R407A/F, R448A/R449A, R452A, R450A/R513A, R1234ze
CertificationUL/CSA and PED declaration
Designed Pressure (MPa)4.5
Dimension L (mm)310
Maximum Operating Pressure (MPa)4.5
Maximum Operating Pressure (bar)45
Medium Temperature Range (°C)-40 to 70
Number of Cores2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan