Sanhua Ball Valve

Sebelum PPN:
Rp269.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ball valve of series GBV is applicable for commercial air conditioner, freezing / deep-freezing applications and other refrigeration systems. This ball valves are designed to open and close inner flow path by operating the valve stem. It can also be used as service valve for vacuum pumping and refrigerant injection etc. The Design Pressure (PS) of the versions GBV is 49 bars
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Straightway type, full port, low pressure drop
- All stainless steel body with copper connectors
- Produced with advanced welding process to provide very low internal leakage rates, and smooth opening/closing rotation
- Light weight body with very good vibration resistance, mostly no need of fixation
- Bi-directional flow
- Easy maintenance: The valve cap is anti-falling design and anti-rotating valve stem
- Green environmental protection: Lead-free design, so that the product life cycle carbon emissions is about 50% of a brass ball valve

Ulasan Produk

Tidak ada ulasan