Sakai Manufacturing Precision compensation shaft coupling UCR series

Sebelum PPN:
Rp869.900 - Rp8.799.900
Spesifikasi
Allowable Deviation Angle (°)1
Allowable Eccentricity (mm)0.2
Material[Hub] S45C, [Cross pin] SCM420, [Metal] Polyimide resin, [Arm] Aluminum (A2017), [Arm tightening bolt] SCM435, [Spring washer] SWRH
Maximum Rotation Speed (rpm)6000
TypeJoint type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The precision correction shaft joint is an Oldham hook composite type shaft joint that absorbs mounting errors by suppressing the generation of internal force to a minimum.
With high rigidity and low inertia, the resonance frequency is high, and the stopping accuracy and responsiveness of the precision positioning mechanism are improved.

Ulasan Produk

Tidak ada ulasan