LUBRIPLATE Food Machinery Lubricant

Sebelum PPN:
Rp3.499.900
Spesifikasi
Base OilMineral
ColorWhite
Container TypeCartridge
Dropping Point (°F)460
Flash Point Temperature (°F)460.4
Four-Ball Wear Test (mm)0.55
Maximum Operating Temperature (°F)360
Minimum Operating Temperature (°F)-20
NLGI Grade1
NSF RatingH1
SeriesFGL-1
Size (oz)14.5
ThickenerAluminum Complex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These NSF H1 multipurpose grease products are rated for incidental contact with food in applications where contact is unavoidable. They are safe for human consumption in diminutive quantities and are often used on equipment such as conveyor belts, pumps, and mixers that are in close proximity to food production.
Warning
Image on this page only as Representative Image, please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan