Insize Waterproof Digital Indicator

Sebelum PPN:
Rp5.199.900 - Rp11.999.900
Spesifikasi
Button Functionon/off, zero, tolerance Go and No-Go display, change measuring direction, Maximum/Minimum/TIR measurement, data preset, mm/inch, data output, absolute/incremental measurement
Optional Accessoryreceiver (code 7315 to 2/3/6/7/8/9), backs, contact points
Powerrechargeable Li-battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Dust/waterproof
- Built-in wireless transmission
- Transmission distance is 10 meters (under the condition of no obstruction and no electromagnetic interference)
- Button function: on/off, zero, tolerance Go and No-Go display, change measuring direction, max./min./TIR measurement, data preset, mm/inch, data output, absolute/incremental measurement
- Keep preset data and tolerance data in memory after restart
- Automatic power off (time is adjustable)
- Power: rechargeable Li-battery
- Optional accessory: receiver (code 7315-2/3/6/7/8/9), backs, contact points

Ulasan Produk

Tidak ada ulasan