Insize Handheld XRF Alloy Analyzer

Sebelum PPN:
Rp729.999.900 - Rp1.199.999.900
Spesifikasi
Detection MethodXRF
Typehandheld

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Widely used in alloy identification, metal scrap recycling, and quality assurance/control processes within the metal manufacturing industry
- Analyzable alloy series: aluminum-based Alloys, cobalt-based alloys, titanium-based alloys, molybdenum/tungsten alloys, nickel-based alloys, copper-based alloys, iron-based alloys (stainless steels, chromium/molybdenum alloys, low alloy steels, tool steels, seamless steels)
- High accuracy, fast measurement speed, and intuitive display of alloy grades, element percentages (with up to 0.001% resolution), and ppm-level concentrations
- The analysis cycle is completed in seconds with one-touch operation
- Non-Destructive Testing (NDT), which ensures no damage to the sample during the testing process
- No sample preparation is required; direct measurement can be performed on the sample surface
- Built-in 380 alloy grades, expandable with 2 user-defined grade libraries

Ulasan Produk

Tidak ada ulasan