Insize Electromagnetic Ultrasonic Thickness Gauge

Sebelum PPN:
Rp289.999.900
Spesifikasi
Accuracy (mm)±0.04+H/1000 (H≤50), ±0.2 (50<H≤100), ±0.3 (100<H≤200)
Data transmissionUSB 2.0
Probe Diameter (mm)30
Range (mm)1.5~200
Velocity (m/s)1000~9999

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- No surface polishing required, can penetrate anti-corrosion coating and rust (maximum 4mm), no coupling agent required
- Normal temperature permanent magnetic probe and high temperature permanent magnetic probe are using weak permanent magnet, to replace the strong permanent magnet commonly used nowadays. Completely solve the problem that
- EMAT transducer suction force is too large and difficult to move, so that the manual inspection is more simple, convenient and safe
- Temperature compensation function, can input the actual temperature of high-temperature components to automatically compensate the speed of sound, making the thickness measurement value more accurate

Ulasan Produk

Tidak ada ulasan