Insize Digital Measuring Tape + Laser Distance Meter

Sebelum PPN:
Rp1.999.900 - Rp3.499.900
Spesifikasi
Accuracy (mm)Laser distance meter:±(3+D/20)
Automatic Power Off (s)laser 30, main unit 180
TypeBluetooth: data transmission to mobile APP, Wireless: data transmission to Excel, WORD, Txt via receiver

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Two transmission modes:Bluetooth: data transmission to mobile APP,Wireless: data transmission to Excel, WORD, Txt via receiver
- Transmission distance is 10 meters (no obstacles, no electromagnetic interference)
- Built-in bluetooth or wireless transmission
- Display with backlight
- Automatic power off: laser 30s, main unit 180s
- Can work continuously for 5 hours
- Can store 50 groups of measurement data

Ulasan Produk

Tidak ada ulasan