Insize Digital Flushness Gauge

Sebelum PPN:
Rp21.999.900
Spesifikasi
Accuracy (mm)0.005
Measuring Force (N)8 to 12
Range (mm)±5
Resolution (mm/inch)0.001/0.00005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Measure the edge of fastener to base or highest point of fastener to base
- Carbide measuring face
- Measuring force: 8-12N
- Digital indicator dispaly can be rotated by 320°
- Digital indicator button function: tolerance Go and No-Go display, data preset, measuring direction change, max./min./TlR measurement, inch/metric conversion, absolute/incremental measurement

Ulasan Produk

Tidak ada ulasan