Insize Digital Centering Indicator

Sebelum PPN:
Rp9.299.900
Spesifikasi
Accuracy (µm)3
Digital Indicator Stroke (mm)12.7/0.5inch
Powerrechargeable Li-battery
Resolution (mm/inch)0.001/0.00005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Centering bores and shafts when installed on machine tools
- The APP features real-time data display and zero setting for digital indicator
- Android and iPhone APP are included
- Built-in bluetooth, transmission distance is 20 meters (under the condition of no obstruction and no electromagnetic interference)
- Power: rechargeable Li-battery

Ulasan Produk

Tidak ada ulasan