Insize Automatic Quick Measurement Inspection System

Sebelum PPN:
Rp1.799.999.900
Spesifikasi
Accuracy (µm)±3
Maximum Load (kg)8
Range (mm)98x78
Repeatability (µm)±1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 6-axis industrial robot for high speed and precision, IP67, triple protection
- Quick measurement system automatically measures the dimensions of the workpiece and provides real-time feedback to the control system
- Control system Modbus Tcp via bus communication, high speed, high efficiency and easy to extend

Ulasan Produk

Tidak ada ulasan