Insize Automatic Digital Superficial Rockwell Hardness Testers

Sebelum PPN:
Rp139.999.900
Spesifikasi
Hardness scaleHR15N, HR30N, HR45N, HR15T, HR30T, HR45T
Load Controlautomatic (initial test force, main test force loading/holding/unloading)
Max. Testing Width (mm)170
Maximum Workpiece Height (mm)230
Resolution (HR)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Comply with test standards ISO 6508, ASTM E18, JIS Z 2245
- Implement ISO, ASTM, GB scale conversion standards, supporting HB, HV conversion
- Worktable (lead screw) auto-ascends/descends and applies test force for stable results
- 8-inch touch screen for operation and display
- Capable of testing 15 Rockwell hardness scales and optional Superficial Rockwell scales
- Main unit stores 500 data groups independently; data retained after power failure
- Hardness correction function available based on cylinder size
- Wireless data transmission system is optional

Ulasan Produk

Tidak ada ulasan