Insize Anvil Vise

Sebelum PPN:
Rp99.999.900 - Rp119.999.900
Spesifikasi
Anvil Diameter (mm)6, stroke of anvil: 24
Movement Range of Rotary Clamp (mm)0 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The vise is used to fix workpieces during machining.
- The anvils are formed according the shape of workpieces to be fixed, so the vise can fix workpieces quickly.
- The anvils are made of stainless steel (HRC20), can be customized to carbon steel (HRC40-45)
- Diameter of anvil: 6mm, stroke of anvil: 24mm
- Movement range of rotary clamp: 0-50mm

Ulasan Produk

Tidak ada ulasan