Insize Air Leakage Tester

Sebelum PPN:
Rp289.999.900
Spesifikasi
Accuracy (% F.S.)±0.2
Range (Kpa)-60~150
Test Pressure Range (kPa)-100~1000, positive and negative pressure mode with 8 basic test mode
Typedirect pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Smart operation system with touch screen, operation UI based on testing procedure
- High sensitivity pressure sensor and adjustment unit with software algorithm ensure high accuracy and stability
- Test pressure range: -100kPa~1000kPa, positive and negative pressure mode with 8 basic test mode
- Up to 100 groups of subprogram, each can be edited separately, for individual or combination testing
- Built-in communication interface, MODBUS and TCP/IP communication protocol supported

Ulasan Produk

Tidak ada ulasan