Insize Adjustable Coefficient Digital Indicator

Sebelum PPN:
Rp5.799.900 - Rp8.699.900
Spesifikasi
Resolution (mm/inch)0.01/0.0005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- DISPLAY READING = COEFFICIENT X SPINDLE MOVEMENT, The coefficient (K) can be adjusted from 0 to 9.9999, For example, coefficient (K) is 4.5562, spindle moves 3.60mm, display reading is 4.5562x3.60=16.40mm
- Button function: on/off, zero, data preset, inch/mm, coefficient set, measuring direction change
- Switchable high/low frequency measurement mode, high frequency mode is suitable for high speed moving of spindle and has large power consumption, low power consumption in low frequency mode
- Keep preset data in memory after restart
- CR2032 battery, automatic power off (time is adjustable)

Ulasan Produk

Tidak ada ulasan