Alba Tools Slimline Quick Release Grease Coupler

Sebelum PPN:
Rp659.900
Spesifikasi
Effective Nose Length (mm)26.4
Height (mm)35
Length (mm)90
Maximum Burst Pressure (psi)15000
Thread Options (inch)1/8 PT, 1/8 NPT and M10 x 1
Working Pressure (psi)6000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Slimline Quick Release Grease Coupler is engineered for grease fittings located in very tight spaces. Its compact integrated swivel connection and long release lever combine access, control and high-pressure capability in a lightweight coupler.
Feature
- Compact 13.5 mm outside diameter
- Built-in hose swivel connector
- Integrated one-piece jaws
- Extra-long lever for easy coupling and release
- Suitable for SAE and metric grease fittings
- Suitable for hand, battery-powered and air-operated grease guns and pumps
- Designed to reduce grease splash when disconnecting

Ulasan Produk

Tidak ada ulasan