Luneta Sight Bowl Magnetic Oil

Sebelum PPN:
Rp3.499.900
Spesifikasi
Dimensions (cm)10x14x22
Recommended Temperature (°C)-40 to 93
Recommended Temperature (°F)-40 to 200
Size75
Thread (inch)3/4 NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Luneta BS&W Bowl functions as both a clear sight bowl and a collection point for bottom sediment and water. Its impact-resistant Tritan body provides easy visual inspection, while the magnetic drain valve helps attract ferrous wear debris toward the bottom of the bowl.
Feature
- Impact-resistant, crystal-clear Tritan body
- Zinc-plated steel adapter
- Brass drain valve
- Strong neodymium magnetic drain option
- UV-resistant for outdoor exposure
- Designed for compatibility with suitable mineral and synthetic oils

Ulasan Produk

Tidak ada ulasan