GROZ Quick Lock Grease Coupler

Sebelum PPN:
Rp559.900
Spesifikasi
Compatible EquipmentManual, Pneumatic, Battery And Pump-operated Grease Guns
Grease Fitting CompatibilitySAE, DIN, BS, ISI, Metric and JS
Locking Mechanism6-pin cylindrical lock
Maximum Pressure (psi)8000
OperationQuick-lock, Hands-free
Thread (inch)1/8 BSPT
TypeQuick-Lock Grease Coupler

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Quick-lock design allows easy connection and removal from grease fittings
- Hands-free operation means the coupler does not need to be held in place during greasing
- Six-pin cylindrical locking mechanism provides secure engagement
- Designed for reliable high-pressure lubrication
- Universal compatibility with commonly used grease fitting standards
- Suitable for manual, air-powered, battery-powered and pump-operated grease guns

Ulasan Produk

Tidak ada ulasan