GROZ Pistol Grip Grease Gun V Series

Sebelum PPN:
Rp509.900
Spesifikasi
Air ReleaseAutomatic air pressure valve
Bulk Capacity (cc)500
Cartridges Capacity (g)400
Connection (inch)1/8 BSPT
Extension (inch)4 (steel extension)
Grease OutputUp to approximately 0.50g per stroke
Head ConstructionCNC-machined die-cast
Included AccessoryGrease coupler
Maximum Pressure (psi)5000
OperationManual Pistol Grip
Output Reference (oz)Approximately 0.70 (per 40 strokes)
SeriesV Series
TypePistol Grip Grease Gun

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Pistol-grip design allows convenient one-handed operation
- 500cc bulk grease capacity for regular workshop use
- CNC-machined die-cast head provides strength and durability
- Equipped with an automatic air pressure valve
- Compact design suitable for automotive and general maintenance applications

Ulasan Produk

Tidak ada ulasan