Umeta One Hand Grease Gun

Sebelum PPN:
Rp3.099.900
Spesifikasi
Cartridges Capacity (g)400
Dimensions (cm)21x11x44
Maximum Pressure (psi)11600
Output (oz)0.06 (per stroke)
Suitable ForNLGI 1, 2 and 3 grease
Working Pressure (psi)up to 5800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UMETA Transparent One-Hand Grease Gun made in Germany for demanding maintenance work. Its transparent tube, Twin-Lock system and Ever-Flow system are designed to support reliable operation, including with heavy grease at low temperatures.
Feature
- Shock-resistant transparent tube
- Twin-Lock and Ever-Flow systems
- Standard filler valve to DIN 1283

Ulasan Produk

Tidak ada ulasan