GROZ Oil Control Gun Automatic

Sebelum PPN:
Rp1.299.900
Spesifikasi
Body MaterialDie-cast Aluminium
Hose Extension Inside Diameter (mm)12.7
Inlet (inch)1/2 BSPT
Maximum Flow (lpm)30
Maximum Pressure (psi)1000
Oil Compatibilityup to SAE 140
OperationManual Trigger
Recommended Temperature (°C)-14 to 55
Steel Spout Outside Diameter (mm)12.7
TypeManual Oil Control Gun
Wetted Component MaterialAluminium, steel, brass and NBR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Manual Oil Control Gun is designed to give technicians precise trigger control at the end of an oil-transfer hose. Its lightweight die-cast aluminium body and filtered swivel connection help make routine filling cleaner, easier and more controlled in workshops, industrial sites and heavy-equipment maintenance.
Feature
- Manual trigger control for precise start/stop oil flow
- Lightweight, durable die-cast aluminium body
- Filter integrated into the swivel connection to help block dust and contaminants
- Designed for faster, cleaner filling and transfer work
- Suitable for oil viscosity up to SAE 140

Ulasan Produk

Tidak ada ulasan