GROZ Narrow Needle Nose

Sebelum PPN:
Rp169.900
Spesifikasi
Developing Pressure (Psi)6000
Needle Diameter (mm)3.96
Needle Length (inch)1 1/2
Thread (inch)BSPT
Tip Diameter (mm)1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Groz Needle Nose Dispensers are expertly crafted for dispensing a fine line of grease in various industrial applications. Designed with a needle shape, these dispensers enable easy access to hard-to-reach hydraulic fittings in areas that are typically inaccessible. Our Needle Nose Dispensers can be directly attached to steel extensions or flexible hoses, providing versatile application options for your specific lubrication needs. Compatible with hand-operated grease guns, ensuring consistent and precise grease application even in challenging industrial environments. Simplify your maintenance tasks and enhance the efficiency of your lubrication process with durable and reliable Needle Nose Dispensers today.

Ulasan Produk

Tidak ada ulasan