Alba Tools Mini Grease Gun

Sebelum PPN:
Rp349.900
Spesifikasi
Delivery (g)0.2 (per stroke)
External Taper50° with 0.5mm Calibre
Filling Capacity (g)80
Length (mm)145
Optional Configuration Referenced in Source (°)90 with 0.8mm calibre
Spout Female Thread (inch)1/8 x 27 NPT
Working Pressure (psi)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mini Grease Gun is a compact precision tool designed for small grease points and maintenance jobs where control and access are more important than high volume. Its small format is easy to carry and suited to hobby, restoration and repair work.
Feature
- Zinc die-cast head
- Chrome-plated finish for long service life
- No cartridge required for operation
- Designed for hobby, restoration, maintenance and repair work
- Suitable for concave-head grease nipples

Ulasan Produk

Tidak ada ulasan