Alba Tools Lever Grease Gun Heavy Duty

Sebelum PPN:
Rp629.900
Spesifikasi
Bulk Capacity (g)450
Cartridges Capacity (g)400
Delivery (g)0.7 (per stroke)
Working Pressure (psi)8000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Heavy Duty Lever Grease Gun is designed for high-pressure manual greasing in workshop, construction, agricultural and industrial maintenance. Its strong head construction, positive filling lock and knurled barrel provide dependable handling for repeated use.
Feature
- Aluminium-alloy grease-gun head
- Chrome-plated barrel for long service life
- Short-stroke lever action for practical operation
- Positive lock for easier filling
- Knurled thick-wall barrel for secure grip

Ulasan Produk

Tidak ada ulasan