Alba Tools High Pressure Lever Action Grease Gun

Sebelum PPN:
Rp1.099.900
Spesifikasi
3-way LoadingBulk, filler nipple or 14 oz standard grease cartridge
Bulk Capacity (g)450
Cartridges Capacity (g)400
Maximum Pressure (psi)10000
Working Pressure (psi)8000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The High Pressure Lever Action Grease Gun is built for demanding manual greasing where strong pressure and dependable priming are essential. Its rugged head, durable follower system and high-grip coupler support reliable workshop and field maintenance.
Feature
- 4-jaw high-grip coupler
- Heavy-duty die-cast head
- Durable follower rod and spring for consistent priming
- Non-slip finish for improved grip
- Bleeder valve for purging trapped air

Ulasan Produk

Tidak ada ulasan