Alba Tools Grease Coupler

Sebelum PPN:
Rp209.900
Spesifikasi
Female Thread (inch)1/8 NPT
Total Length (mm)39.5
Working Pressure (Bar)69
Working Pressure (psi)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Reach out-of-the-way zerk fittings such as those on ball joints
- Rubber seal fits most grease nipples
- Rebuildable Rubber Seal (as a spare part)
Use
Industry, Mining, Aviation, Automotive, Motorcycle, Truck, Bike, Agriculture, Machinery, Marine Industry

Ulasan Produk

Tidak ada ulasan