Alba Tools Dual Pressure Pistol Grip Grease Gun

Sebelum PPN:
Rp1.199.900
Spesifikasi
3 Way LoadingBulk, Filler Pump or 14oz Grease Cartridge
Bulk Capacity (g)450
Cartridges Capacity (g)400
High Pressure Mode (psi)10000 at 0.3g per stroke
High Volume Mode (psi)6000 at 0.6g per stroke

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The KCG-482N Dual Pressure Pistol Grip Grease Gun is designed for maintenance jobs that require either faster grease delivery or higher pressure. Its dual-leverage system allows the operator to select the output mode that best matches the fitting and application.
Feature
- Dual-leverage design for high-volume or high-pressure operation
- Air vent valve for purging trapped air
- Rubber handle cover for secure grip
- Rugged, lightweight die-cast aluminium head

Ulasan Produk

Tidak ada ulasan