GROZ Air or Water Low Pressure Hose Reel

Sebelum PPN:
Rp9.799.900
Spesifikasi
Hose Length (m)10
ThreadBSPT
Thread Size (inch)3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Groz Air/ Water Hose Reel is a robust and reliable solution for the most demanding workshop applications. The all-metal hose reels feature a ribbed design that prevents bending and flexing and has rolled edges for added stability. The fully enclosed cassetted design makes the spring resistant to corrosion thus ensuring longer life and trouble-free operation.

The heavy-duty dual ratchet reduces stress on the spring, providing smooth and balanced operation during hose extension and retraction. The dual ratchet teeth can lock the hose in multiple positions.

These reels feature a single guide arm design that is ideal for low-pressure air and water applications.

With multiple position guide arms that can be adjusted at 45° intervals, these reels provide versatile floor, wall, or truck mounting options, making them perfect for most oil applications.

The compact design of the reels makes them ideal for use in confined spaces.

Ulasan Produk

Tidak ada ulasan