GROZ Adjustable Spanner

Sebelum PPN:
Rp389.900
Spesifikasi
ConstructionFixed Jaw, Movable Jaw, Adjustment Screw And Handle
Fastener CompatibilityMetric and imperial
Jaw TypeAdjustable
Length (inch)10
Length (mm)250
MaterialHardened Chrome Vanadium (CR-V) steel
Maximum Jaw Opening (inch)1
Torque Specification (kgf-m)245 (as provided)
TypeAdjustable Wrench / Adjustable Spanner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Adjustable jaw accommodates a wide range of nut and bolt sizes
- Suitable for both metric and imperial fasteners
- Forged Chrome Vanadium (CR-V) steel construction for strength and durability
- Precision-machined jaws help provide a secure grip on fasteners
- Smooth adjustment mechanism allows quick jaw-width changes
- Ergonomic handle provides a comfortable grip and helps reduce hand fatigue

Ulasan Produk

Tidak ada ulasan