Sunrise Pipe Wrench Adjustable Pipe Wrench Heavy Duty

Sebelum PPN:
Rp199.900
Spesifikasi
Adjustable Opening (cm)1-6
ColorBlue
Length (cm)27
MaterialRust-resistant Iron
Size (inch)12
Thickness (cm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This heavy-duty adjustable pipe wrench is built for strong, dependable grip on pipework and repair tasks. The rugged construction and anti-slip handle make it a practical choice for workshop, plumbing and maintenance applications.
Feature
- Comfortable anti-slip handle
- Storage hole at the end of the handle
- Jaw design supports a strong, secure grip
- I-beam style handle helps distribute load effectively

Ulasan Produk

Tidak ada ulasan