Bukert Diaphragm Electric

Sebelum PPN:
Rp9.399.900
Spesifikasi
Body MaterialPEEK
Drive TypeElectric
IP RatingIP40
Input Connection Size (mm)2.6
Input Power (W)1.5
Maximum Flow Rate (ml/minute)5
Maximum Fluid Temperature (°C)+60
Maximum Working Pressure (mbar)200
Output Connection Size (mm)2.6
Pump TypeDiaphragm
Series7604
Supply Voltage (V)24 DC
Wetted MaterialsFFKM, PEEK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 7604 Micro Pump

Diaphragm pump for continuous applications, including micro dosing, sample taking, probe preparation, etc.
Flow rate to 5 ml/min
High spec materials for chemical compatibility with wide range of aggressive or neutral fluids
Supply voltage 24Vdc
Power consumption 1.5W
Pressure range 200mbar max
Pump frequency 40 Hz max.
Flow rate 5ml/min max. (purified water @ 22°C)
Temperature range +10 to +60°C
Ambient temperature +10 to +55°C
Materials PEEK/FFKM
Connections Spigots 2.6Ø x 9.0 mm
Mounting pitch 11mm
Protection class IP40 with rectangular connector plug

Ulasan Produk

Tidak ada ulasan