MANN-FILTER Fuel Filter for Gasoline

Sebelum PPN:
Rp299.900
Spesifikasi
ApplicationMercedes-Benz 190-Serie (W201), E-Class (124), G-Class (W461/463), S-Class (W126), S-Class (W140), SL (R107), SL (R129), W124/S124/C124/R124
Height (H) (mm)168
Outer Diameter 1 (D) (mm)89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality MANN-FILTER fuel filters remove unwanted and damaging dirt particles from the fuel and thus prevent possible damage. Thanks to the highest degree of separation and sealing, the fuel filter ensures functional reliability and optimum protection during the entire maintenance interval.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan