SKF Inner Ring

Sebelum PPN:
Rp119.900
Spesifikasi
Bore Diameter (mm)15
CoatingWithout
ECLASS Code23-05-09-03
MaterialBearing Steel
Outside Diameter (mm)20
Raceway Diameter (mm)20
Radial Internal ClearanceCN
Relubrication FeatureWithout
Tolerance ClassNormal
UNSPSC31171512
Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IR 15X20X13

Inner ring for needle roller bearings, IR series

Inner rings for needle roller bearings are available as separate components. They are typically combined with needle roller and cage assemblies or drawn cup needle roller bearings in applications where the shaft cannot be hardened and ground. The inner rings in the IR series are the standard SKF inner rings for needle roller bearings.

Enable full interchangeability of inner rings
Standard SKF inner rings for needle roller bearings
Accommodate axial displacement in both directions

Ulasan Produk

Tidak ada ulasan