Fuji Electric Monitouch V9 Series Light

Sebelum PPN:
Rp50.999.900
Spesifikasi
Applicable StandardCompliant with EN50581, UL/cUL, UL508, and KC standards.
Display Color16.77 million colors
Display Resolution640x480
Display SectionTFT Color / 10.4-inch
External Dimensions (WxDxH) (mm)303.8x54x231
Insulation Resistance (MΩ)10 or more (DC500V)
MaterialPC resin
Memory[Screen (FROM)] 64 MB, [Backup (SRAM)] 800 KB
Operating Temperature/Humidity (°C/%RH)0 to 50/85 or less (no condensation)
Power Consumption (VA)(Maximum rating) 50 or less
Rated Voltage (V)AC100 to 240
Storage Temperature/Humidity (°C/%RH)-10 to 60/85 or less (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(D-Sub 9-pin (CN1))RS-232C, RS-485 (2-wire), RS-422 (4-wire), Asynchronous communication, Data length: 7, 8 bits, Parity: Even, Odd, None, Stop bits: 1, 2 bits, Transmission speed: 4800, 9600, 19200, 38400, 57600, 76800, 115200, 187500 bps, (Modular 8-pin (MJ1/MJ2))RS-232C, RS-485 (2-wire), Asynchronous communication, Data length: 7, 8 bits, Parity: Even, Odd, None, Stop bits: 1, 2 bits, Transmission speed: 4800, 9600, 19200, 38400, 57600, 76800, 115200 bps, (SD card)1 slot Standard equipment: Ethernet 1 channel, transmission speed: 100Mbps, 10Mbps, USB Type A, Type mini-B (Ver.2.0)
Warning
Image on this page only as Representative Image, please check the specifications of each size and color for details
Feature
The right functions and sizes for the right situations. _x000D_
A lineup tailored to your needs creates an efficient information network. _x000D_
Zoom in and out with pinch gestures. _x000D_
Supports scrolling.

Ulasan Produk

Tidak ada ulasan