SKF Tapered Roller Bearing Single Row LM Q Type

Sebelum PPN:
Rp159.900
Spesifikasi
Bore Diameter (mm)19.05
Contact Angle (°)11.3
Inner Ring Width (mm)16.637
Outer Ring Width (mm)12.065
Outside Diameter (mm)45.237
Total Width (mm)16.637

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved. Also available on request with special sized bore and/or outside diameters, suitable for reworked shafts and housings.
Feature
LM 11949/910/Q
Single row tapered roller bearingLM 11949/910/Q
Single row tapered roller bearingSingle row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved. Also available on request with special sized bore and/or outside diameters, suitable for reworked shafts and housings.High radial and axial load carrying capacityAccommodate axial loads in one directionLow friction and long service lifeSeparable and interchangeable components

Ulasan Produk

Tidak ada ulasan